Zoro Select
Countersunk Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish
Mfr # Z9932SS
Zoro # G2653874
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 9/64 in
- Maximum Inside Diameter 0.203 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish Z9930SS
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 18-8 Stainless Steel, Plain Finish Z9935SS
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Nickel Plated Finish, 100 PK 253049-PG
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Steel, Nickel Plated Finish, 100 PK FINWIS-125-100P
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 100 PK U51350.019.0001
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Steel, Black Oxide Finish Z9929
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1-1/2" Cast Iron, Galvanized Finish, 5 PK OGFWIS150G-005BX
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Steel, Black Oxide Finish, 5 PK Z9922
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Nickel Plated Finish, 2500 PK 14WC
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 7/8" Steel, Hot Dipped Galvanized Finish, 10 PK 08502
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK 03991
- Zoro Select Countersunk Washers