Zoro Select
Cam and Groove Coupler, Female, Typer C, 2 in Coupler Size, 2 in Hose Fitting Size
Mfr # 3LX30
Zoro # G3498607
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 2"
Replacement Parts
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS PLE167
- ZORO SELECT Cam and Groove Adapter, Male, Type F, 2 in Coupler Size, 2 in Hose Fitting Size 3LX40
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter 3LW93
- ZORO SELECT 2" Male Adapter x MNPT 316 SS Adapter Coupling 3LX41
- ZORO SELECT Cam and Groove Adapter, 3", 316 SS PLE88
- ZORO SELECT 3" Female Coupler 316 SS Dust Cap 3LX51
- ZORO SELECT Cam and Groove Adapter, 5", 316 SS PLE91
- ZORO SELECT Cam and Groove Coupling, 2-1/2", 316 SS PLE142
- ZORO SELECT Cam and Groove Coupling, 3", 316 SS, For Hose I.D.: 2 in PLE143
- DIXON Cam and Groove Adapter, 2", 316 SS 2015-A-SS
- APG 2" Forged Brass Part C 320CBR
- Zoro Select Fittings