Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupling, 3/4" x 1/2" Tube Size, 150 psi

  • Zoro #: G4854269
  • Mfr #: 75013LF
$7.49
  • Stem OD: 1/2"
  • Pipe Fitting Connection Type: Push x Push
  • Pipe Size (Fittings): 1/2"
See full product details
Orders over $75 ship free.

Zoro Select #75013LF Specifications

  • Zoro #: G4854269
  • Mfr #: 75013LF
Stem OD: 1/2" Pipe Fitting Connection Type: Push x Push
Pipe Size (Fittings): 1/2" Color: Reddish Brown
Fitting Connection Type: Push x Push Tube Fitting Material: PEX
Hex Size: 1/2" Special Features: Can Be Use Underground and Behind Walls Without Access Panels, No Soldering Required, Compact, Corrosion Resistant
Item: Coupling Temp. Range: 0 Degrees to 200 Degrees F
Compliance: AB1953, cUPC, NSF Specific Fitting Shape: Coupling
Pipe Size - Pipe Fitting: 1/2" Specific Pipe Fitting Shape: Coupling
Max. Pressure: 150 psi Tube Size: 3/4" x 1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coupling, Tube Fitting Material PEX, Fitting Connection Type Push x Push, Pipe Size - Pipe Fitting 1/2 In., Tube Size 3/4 In. x 1/2 In., Stem OD 1/2 In., Max. Pressure 150 psi, Color Reddish Brown, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 1/2 In., Special Features Can Be Use Underground and Behind Walls Without Access Panels, No Soldering Required, Compact, Corrosion Resistant, Compliance AB1953, cUPC, NSF

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #75013LF