Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupling, White, Plastic, 3/4" Pipe Size

  • Zoro #: G4844450
  • Mfr #: 85751
$0.49
  • Number of Holes: 1
  • Standards: AB1953, CSA, NSF, UPC
  • Max. Pressure: 1500 psi
See full product details
Orders over $75 ship free.

Zoro Select #85751 Specifications

  • Zoro #: G4844450
  • Mfr #: 85751
Number of Holes: 1 Standards: AB1953, CSA, NSF, UPC
Max. Pressure: 1500 psi Pipe Size - Pipe Fitting: 3/4"
Specific Fitting Shape: Coupling Max. Temp.: 212 Degrees F
Pipe Fitting Material: CPVC Basic Pipe Fitting Material: Plastic
Fitting Schedule/Class: Class 100 Fitting Connection Type: MNPT x MNPT
Item: Coupling Color: White
Basic Pipe Fitting Shape: Coupling Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coupling, Pipe Fitting Material CPVC, Fitting Schedule/Class Class 100, Pipe Size - Pipe Fitting 3/4 in, MNPT x MNPT Fitting Connection Type, Standards AB1953, CSA, NSF, UPC, Max. Pressure 1500 psi, Number of Holes 1, Color White, Max. Temp. 212 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #85751