Zoro Select
Coverall, Chest 42In., Postman Blue
Mfr # CT10PB LN 42
Zoro # G4851682
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 Long
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
- Insulated No
Explore More Products
- ZORO SELECT Coverall, Chest 42In., Navy CT10NV LN 42
- ZORO SELECT Coverall, Chest 44In., Blue CT10PB RG 44
- ZORO SELECT Coverall, Chest 50In., Blue CT10PB RG 50
- ZORO SELECT Coverall, Chest 38In., Blue CT10PB RG 38
- ZORO SELECT Coverall, Chest 46In., Navy CT10NV LN 46
- ZORO SELECT Coverall, Chest 48In., Navy CT10NV LN 48
- ZORO SELECT Coverall, Chest 50In., White CT10WH LN 50
- ZORO SELECT Coverall, Chest 48In., White CT10WH LN 48
- ZORO SELECT Coverall, Chest 40In., Postman Blue CT10PB LN 40
- TOUGH DUCK Deluxe Unlined Bib Overall, WB041-BROWN- WB041
- PORTWEST Iona Cotton Coverall, L C814
- Zoro Select Workwear