Shop Alternate Products
This Product is Discontinued
Edge
4XL, White, Zipper (Discontinued)
Mfr # 67-200
Zoro # G4824500
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4XL
- Color White
- Material Microporous Laminate
- Fabric Weight 1.98 oz
- Closure Type Zipper