Zoro Select
Machine Screw Assortment, Steel, Zinc Plated Finish
Mfr # CPS1LAA7GR
Zoro # G0233849
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Type Phillips
- Length 6 mm to 50 mm
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish CPS1KZL3GR
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish JBDL24AGU
- ZORO SELECT 5/8-11X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED 6224BMG
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish CPS1PJD6GR
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish, 600 PCS JBDL24CCC25
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish JBDL16TEK
- ZORO SELECT 1/4-20X8 BLT HEX MACH. HOT DIP GALVANIZED 14128BMG
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish JBDL20SQPT25
- ZORO SELECT 5/8-11X8 BLT HEX MACH. HOT DIP GALVANIZED 62128BMG
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish CPS2NE65GR
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish JBDL24AAPWNW
- Zoro Select Screw & Bolt Assortments