Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Matl Handling Cart, Cardboard Only, Green

  • Zoro #: G0689005
  • Mfr #: N1017261-GREEN-CARDBOARD

$624.79

  • Caster Configuration: (2) Swivel, (2) Rigid
  • Frame Material - Hoppers and Cube Trucks: Steel
  • Overall Height: 36-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #N1017261-GREEN-CARDBOARD Specifications

  • Zoro #: G0689005
  • Mfr #: N1017261-GREEN-CARDBOARD
Caster Configuration: (2) Swivel, (2) Rigid Frame Material - Hoppers and Cube Trucks: Steel
Overall Height: 36-1/4" Caster Dia.: 4"
Item: Cube Truck Number of Compartments: 1
Mobility Option: Manual Overall Length: 48-1/2"
Bushel Capacity: 18.5 Caster Material: Semi-Pneumatic Rubber
Container Material - Hoppers and Cube Trucks: LLDPE Container Legend: Cardboard Only
Item - Cube Truck: Cube Truck Load Capacity - Hoppers and Cube Trucks: 1100 lb.
Optional Lid: Mfr Model No. UV18626 Color - Hoppers and Cube Trucks: Green
Cubic Foot Capacity: 23.0 cu. ft. Overall Width: 31-1/2"
Features: Cardboard Only Silk Screen Imprint Cubic Yard Capacity: 0.85 cu. yd.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Basket and cube trucks can support an array of products, tools, equipment, debris, and more. Take a look at the features for Zoro Select Cube Truck. Overall Length: 48-1/2".

Reviews of Zoro Select #N1017261-GREEN-CARDBOARD