Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 7/16 cu. yd., 400lb. Cap, Black

  • Zoro #: G0093101
  • Mfr #: 36FK92

$358.19

Details
  • Frame Material: Steel
  • Caster Type: (2) Swivel, (2) Rigid
  • Includes: Diamond Steel Base
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FK92 Specifications

  • Zoro #: G0093101
  • Mfr #: 36FK92
Frame Material: Steel Caster Type: (2) Swivel, (2) Rigid
Includes: Diamond Steel Base Overall Height: 33-1/2"
Bushel Capacity: 9.6 Overall Width: 28"
Standards: FDA Compliant Resin Overall Length: 43"
Volume Capacity: 7/16 cu. yd. Load Capacity: 400 lb.
Item: Cube Truck Color: Black
Container Material: MDPE Caster Dia.: 4"
Caster Material: Polyurethane Country of Origin (subject to change): China

Description

Cube Truck, Cubic Foot Capacity 11.9 cu. ft., Load Capacity - Hoppers and Cube Trucks 400 lb., Bushel Capacity 9.6, Overall Length 43 In., Overall Height 33-1/2 In., Overall Width 28 In., Color - Hoppers and Cube Trucks Black, Caster Dia. 4 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Steel, Includes Diamond Steel Base, Standards FDA Compliant Resin

Reviews of Zoro Select #36FK92