Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cube Truck, 1 cu. yd., 500 lb. Cap, Black
  • Zoro #: G0093086
  • Mfr #: 36FK94
$376.65
  • Overall Height: 34-1/2"
  • Standards: FDA Compliant Resin
  • Load Capacity: 500 lb.
See full product details
This item ships free.

Zoro Select #36FK94 Specifications

  • Zoro #: G0093086
  • Mfr #: 36FK94
Overall Height: 34-1/2" Standards: FDA Compliant Resin
Load Capacity: 500 lb. Cubic Foot Capacity: 14.0 cu. ft.
Container Material: MDPE Caster Type: (2) Swivel, (2) Rigid
Includes: Diamond Steel Base Overall Width: 31"
Container Legend: None Item: High-Maneuverability Cube Truck
Container Material - Hoppers and Cube Trucks: MDPE Caster Configuration: (2) Swivel, (2) Rigid
Bushel Capacity: 11.3 Cubic Yard Capacity: 0.50 cu. yd.
Overall Length: 44" Frame Material: Steel
Item - Cube Truck: Cube Truck Frame Material - Hoppers and Cube Trucks: Steel
Caster Dia.: 5" Volume Capacity: 1 cu. yd.
Color - Hoppers and Cube Trucks: Black Caster Material: Polyurethane
Load Capacity - Hoppers and Cube Trucks: 500 lb. Mobility Option: Manual
Optional Lid: Mfr. No. 5Z209 Color: Black
Lid/Cover Type: No Lid/Cover Caster Wheel Dia.: 5"
Caster/Wheel Configuration: (2) Swivel, (2) Rigid Caster/Wheel Mounting Location: Diamond
Caster Wheel/Tread Material: Polyurethane Number of Drain Holes: 0
Overall LxWxH: 44"x31"x34-1/2" Caster Wheel Type: Standard
Caster Wheel Tread Type/Material: Standard Polyurethane Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cube Truck, Cubic Foot Capacity 14.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 500 lb., Bushel Capacity 11.3, Overall Length 44 In., Overall Height 34-1/2 In., Overall Width 31 In., Color - Hoppers and Cube Trucks Black, Caster Dia. 5 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Steel, Includes Diamond Steel Base, Standards FDA Compliant Resin

Reviews of Zoro Select #36FK94