Zoro Select
Cube Truck, 2 cu. yd., 1200 lb. Cap, Black
Mfr # 36FL04
Zoro # G0092998
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$396.99
Key Features
- Overall Height 44 1/2 in
- Overall Length 59 in
- Overall Width 34 in
- Color Black
- Load Capacity 1,200 lb
Explore More Products
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue 36FL29
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb. Cap, White 36FL17
- ZORO SELECT Material Handling Cart, Orange N1017261-ORANGE
- ZORO SELECT Material Handling Cart, Gray, Trash Only N1017261-GRAY-TRASH
- ZORO SELECT Cube Truck, 9/16 cu. yd., 500lb. Cap, Black 36FK98
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500lb. Cap, Yellow 36FL12
- ZORO SELECT Material Handling Cart, Blue, Recycling N1017261-BLUE-RECYCLE
- ZORO SELECT Material Handling Cart, Yellow, Recycling N1017261-YELLOW-RECYCLE
- ZORO SELECT Mesh Box Truck, 40x30x53, Gray 3SLT-EX3048-2K-6PU-95
- ROYAL BASKET TRUCKS Perm Truck, 12 Bu, Black, Wire Base R12-KKW-PWA-3UNT
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L 33W311
- Zoro Select Tilt & Cube Trucks