Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cube Truck, 3/8 cu. yd., 700 lb. Cap, Black

  • Zoro #: G0093147
  • Mfr #: 36FK88

$404.93

  • Frame Material: Steel
  • Item - Cube Truck: Cube Truck
  • Cubic Foot Capacity: 8.0 cu. ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #36FK88 Specifications

  • Zoro #: G0093147
  • Mfr #: 36FK88
Frame Material: Steel Item - Cube Truck: Cube Truck
Cubic Foot Capacity: 8.0 cu. ft. Mobility Option: Manual
Caster Dia.: 4" Overall Height: 29-1/2"
Overall Length: 38" Overall Width: 24"
Standards: FDA Compliant Resin Color: Black
Bushel Capacity: 6.4 Caster Material: Polyurethane
Frame Material - Hoppers and Cube Trucks: Steel Load Capacity: 700 lb.
Item: Cube Truck Color - Hoppers and Cube Trucks: Black
Caster Type: (2) Swivel, (2) Rigid Container Material - Hoppers and Cube Trucks: MDPE
Caster Configuration: (2) Swivel, (2) Rigid Load Capacity - Hoppers and Cube Trucks: 700 lb.
Container Legend: None Optional Lid: Mfr. No. 5M728
Cubic Yard Capacity: 0.29 cu. yd. Volume Capacity: 3/8 cu. yd.
Container Material: MDPE Includes: Diamond Steel Base
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cube Truck, Cubic Foot Capacity 8.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 700 lb., Bushel Capacity 6.4, Overall Length 38 In., Overall Height 29-1/2 In., Overall Width 24 In., Color - Hoppers and Cube Trucks Black, Caster Dia. 4 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Steel, Includes Diamond Steel Base, Standards FDA Compliant Resin

Reviews of Zoro Select #36FK88