October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 3/8 cu. yd., 300 lb. Cap, Black

  • Zoro #: G0093138
  • Mfr #: 36FK89

$294.77

Details
  • Frame Material: Steel
  • Load Capacity: 300 lb.
  • Overall Length: 38"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FK89 Specifications

  • Zoro #: G0093138
  • Mfr #: 36FK89
Frame Material: Steel Load Capacity: 300 lb.
Overall Length: 38" Caster Dia.: 4"
Standards: FDA Compliant Resin Mobility Option: Manual
Includes: Diamond Steel Base Color: Black
Bushel Capacity: 6.4 Overall Width: 24"
Container Material - Hoppers and Cube Trucks: MDPE Color - Hoppers and Cube Trucks: Black
Caster Configuration: (2) Swivel, (2) Rigid Overall Height: 29-1/2"
Volume Capacity: 3/8 cu. yd. Caster Material: Polyurethane
Frame Material - Hoppers and Cube Trucks: Steel Caster Type: (2) Swivel, (2) Rigid
Cubic Yard Capacity: 0.29 cu. yd. Container Legend: None
Item: Cube Truck Cubic Foot Capacity: 8.0 cu. ft.
Item - Cube Truck: Cube Truck Optional Lid: No. Modelo 5M728
Container Material: MDPE Load Capacity - Hoppers and Cube Trucks: 300 lb.
Country of Origin (subject to change): China

Description

Cube Truck, Cubic Foot Capacity 8.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 300 lb., Bushel Capacity 6.4, Overall Length 38 In., Overall Height 29-1/2 In., Overall Width 24 In., Color - Hoppers and Cube Trucks Black, Caster Dia. 4 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Steel, Includes Diamond Steel Base, Standards FDA Compliant Resin

Reviews of Zoro Select #36FK89