Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cube Truck, 7/16 cu. yd., 600 lb. Cap, Blue

  • Zoro #: G0092891
  • Mfr #: 36FL14

$307.37

  • Frame Material - Hoppers and Cube Trucks: Galvanized Steel
  • Frame Material: Steel
  • Overall Height: 35-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #36FL14 Specifications

  • Zoro #: G0092891
  • Mfr #: 36FL14
Frame Material - Hoppers and Cube Trucks: Galvanized Steel Frame Material: Steel
Overall Height: 35-1/2" Caster Type: (4) Swivel
Overall Length: 43" Caster Configuration: (4) Swivel
Includes: Galvanized Steel Base Caster Dia.: 5"
Container Material: MDPE Bushel Capacity: 9.6
Color: Blue Color - Hoppers and Cube Trucks: Blue
Load Capacity: 600 lb. Overall Width: 28"
Caster Material: Polyurethane Load Capacity - Hoppers and Cube Trucks: 600 lb.
Mobility Option: Manual Container Legend: None
Item - Cube Truck: Cube Truck Item: Cube Truck
Cubic Yard Capacity: 0.44 cu. yd. Container Material - Hoppers and Cube Trucks: MDPE
Cubic Foot Capacity: 11.9 cu. ft. Standards: FDA Compliant Resin
Volume Capacity: 7/16 cu. yd. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cube Truck, Cubic Foot Capacity 11.9 cu. ft., Load Capacity - Hoppers and Cube Trucks 600 lb., Bushel Capacity 9.6, Overall Length 43 In., Overall Height 35-1/2 In., Overall Width 28 In., Color - Hoppers and Cube Trucks Blue, Caster Dia. 5 In., Caster Material Polyurethane, Caster Configuration (4) Swivel, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Galvanized Steel, Standards FDA Compliant Resin, Cubic Yard Capacity 0.44 cu. yd.

Reviews of Zoro Select #36FL14