Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cube Truck, 1 cu. yd., 600 lb. Cap, Blue
  • Zoro #: G0092849
  • Mfr #: 36FL19
$325.71
  • Frame Material: Wood
  • Caster Material: Polyurethane
  • Optional Lid: Mfr. No. 5Z209
See full product details
This item ships free.

Zoro Select #36FL19 Specifications

  • Zoro #: G0092849
  • Mfr #: 36FL19
Frame Material: Wood Caster Material: Polyurethane
Optional Lid: Mfr. No. 5Z209 Includes: Wood Base
Mobility Option: Manual Container Legend: None
Overall Width: 31" Overall Height: 35-1/2"
Color - Hoppers and Cube Trucks: Blue Overall Length: 44"
Load Capacity - Hoppers and Cube Trucks: 600 lb. Load Capacity: 600 lb.
Container Material - Hoppers and Cube Trucks: MDPE Frame Material - Hoppers and Cube Trucks: Wood
Volume Capacity: 1/2 cu. yd. Container Material: MDPE
Cubic Yard Capacity: 0.50 cu. yd. Standards: FDA Compliant Resin
Item - Cube Truck: Cube Truck Caster Dia.: 5"
Item: High-Maneuverability Cube Truck Bushel Capacity: 11.3
Color: Blue Caster Configuration: (4) Swivel
Caster Type: (4) Swivel Cubic Foot Capacity: 14.0 cu. ft.
Caster/Wheel Configuration: (4) Swivel Caster Wheel Type: Standard
Lid/Cover Type: No Lid/Cover Caster/Wheel Mounting Location: Standard
Overall LxWxH: 44"x31"x35-1/2" Number of Drain Holes: 0
Caster Wheel/Tread Material: Polyurethane Caster Wheel Dia.: 5"
Caster Wheel Tread Type/Material: Standard Polyurethane Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cube Truck, Cubic Foot Capacity 14.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 600 lb., Bushel Capacity 11.3, Overall Length 44 In., Overall Height 35-1/2 In., Overall Width 31 In., Color - Hoppers and Cube Trucks Blue, Caster Dia. 5 In., Caster Material Polyurethane, Caster Configuration (4) Swivel, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Wood, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z209, Cubic Yard Capacity 0.50 cu. yd.

Reviews of Zoro Select #36FL19