Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 9/16 cu. yd., 500 lb. Cap, Blue

  • Zoro #: G0093059
  • Mfr #: 36FK97

$418.39

Details
  • Frame Material: Steel
  • Caster Type: (2) Swivel, (2) Rigid
  • Includes: Diamond Steel Base
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FK97 Specifications

  • Zoro #: G0093059
  • Mfr #: 36FK97
Frame Material: Steel Caster Type: (2) Swivel, (2) Rigid
Includes: Diamond Steel Base Overall Height: 37-1/2"
Bushel Capacity: 12.9 Overall Width: 31"
Standards: FDA Compliant Resin Overall Length: 44"
Volume Capacity: 9/16 cu. yd. Load Capacity: 500 lb.
Item: Cube Truck Color: Blue
Optional Lid: Mfr. No. 5Z209 Container Material: MDPE
Caster Dia.: 5" Caster Material: Polyurethane
Country of Origin (subject to change): China

Description

Cube Truck, Cubic Foot Capacity 16.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 500 lb., Bushel Capacity 12.9, Overall Length 44 In., Overall Height 37-1/2 In., Overall Width 31 In., Color - Hoppers and Cube Trucks Blue, Caster Dia. 5 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Steel, Includes Diamond Steel Base, Standards FDA Compliant Resin

Reviews of Zoro Select #36FK97