Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue

  • Zoro #: G0092745
  • Mfr #: 36FL29

$435.15

Details
  • Overall Width: 34"
  • Standards: FDA Compliant Resin
  • Container Material - Hoppers and Cube Trucks: MDPE
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FL29 Specifications

  • Zoro #: G0092745
  • Mfr #: 36FL29
Overall Width: 34" Standards: FDA Compliant Resin
Container Material - Hoppers and Cube Trucks: MDPE Color: Blue
Includes: Galvanized Steel Base Overall Length: 48"
Container Legend: None Container Material: MDPE
Color - Hoppers and Cube Trucks: Blue Frame Material - Hoppers and Cube Trucks: Galvanized Steel
Volume Capacity: 3/4 cu. yd. Load Capacity - Hoppers and Cube Trucks: 800 lb.
Mobility Option: Manual Caster Material: Polyurethane
Bushel Capacity: 16.0 Frame Material: Steel
Caster Dia.: 5" Cubic Yard Capacity: 0.74 cu. yd.
Caster Type: (2) Swivel, (2) Rigid Item - Cube Truck: Cube Truck
Cubic Foot Capacity: 20.0 cu. ft. Optional Lid: Mfr. No. 5Z210
Load Capacity: 800 lb. Item: Cube Truck
Caster Configuration: (2) Swivel, (2) Rigid Overall Height: 38-1/2"
Country of Origin (subject to change): China

Description

Basket and cube trucks are made from a hard, MDPE polyethylene plastic. Here are some important details for the Cube Truck : COLOR: Blue, OVERALL LENGTH: 48", LOAD CAPACITY: 800 lb.

Reviews of Zoro Select #36FL29