Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cube Truck, 7/16 cu. yd., 250 lb. Cap, Gray
  • Zoro #: G0093129
  • Mfr #: 36FK90
$351.02
  • Overall Width: 28"
  • Bushel Capacity: 9.6
  • Container Material: MDPE
See full product details
This item ships free.

Zoro Select #36FK90 Specifications

  • Zoro #: G0093129
  • Mfr #: 36FK90
Overall Width: 28" Bushel Capacity: 9.6
Container Material: MDPE Caster Configuration: (2) Swivel, (2) Rigid
Standards: FDA Compliant Resin Caster Type: (2) Swivel, (2) Rigid
Load Capacity: 250 lb. Cubic Yard Capacity: 0.44 cu. yd.
Load Capacity - Hoppers and Cube Trucks: 250 lb. Volume Capacity: 7/16 cu. yd.
Caster Material: Polyurethane Item: High-Maneuverability Cube Truck
Item - Cube Truck: Cube Truck Container Material - Hoppers and Cube Trucks: MDPE
Color - Hoppers and Cube Trucks: Gray Overall Length: 43"
Overall Height: 33-1/2" Container Legend: None
Mobility Option: Manual Color: Gray
Cubic Foot Capacity: 11.9 cu. ft. Frame Material: Steel
Frame Material - Hoppers and Cube Trucks: Steel Includes: Diamond Steel Base
Caster Dia.: 4" Caster Wheel/Tread Material: Polyurethane
Number of Drain Holes: 0 Caster/Wheel Configuration: (2) Swivel, (2) Rigid
Overall LxWxH: 43"x28"x33-1/2" Caster Wheel Type: Standard
Caster/Wheel Mounting Location: Diamond Lid/Cover Type: No Lid/Cover
Caster Wheel Dia.: 4" Caster Wheel Tread Type/Material: Standard Polyurethane
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cube Truck, Cubic Foot Capacity 11.9 cu. ft., Load Capacity - Hoppers and Cube Trucks 250 lb., Bushel Capacity 9.6, Overall Length 43 In., Overall Height 33-1/2 In., Overall Width 28 In., Color - Hoppers and Cube Trucks Gray, Caster Dia. 4 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Steel, Includes Diamond Steel Base, Standards FDA Compliant Resin

Reviews of Zoro Select #36FK90