Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 7/16 cu. yd., 600 lb. Cap, Gray

  • Zoro #: G0092885
  • Mfr #: 36FL15

$270.49

Details
  • Color: Gray
  • Bushel Capacity: 9.6
  • Standards: FDA Compliant Resin
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FL15 Specifications

  • Zoro #: G0092885
  • Mfr #: 36FL15
Color: Gray Bushel Capacity: 9.6
Standards: FDA Compliant Resin Frame Material - Hoppers and Cube Trucks: Galvanized Steel
Color - Hoppers and Cube Trucks: Gray Frame Material: Steel
Cubic Foot Capacity: 11.9 cu. ft. Volume Capacity: 7/16 cu. yd.
Caster Type: (4) Swivel Overall Length: 43"
Cubic Yard Capacity: 0.44 cu. yd. Load Capacity: 600 lb.
Overall Width: 28" Caster Material: Polyurethane
Mobility Option: Manual Container Material: MDPE
Container Material - Hoppers and Cube Trucks: MDPE Overall Height: 35-1/2"
Item: Cube Truck Caster Configuration: (4) Swivel
Container Legend: None Load Capacity - Hoppers and Cube Trucks: 600 lb.
Item - Cube Truck: Cube Truck Includes: Galvanized Steel Base
Caster Dia.: 5" Country of Origin (subject to change): China

Description

Cube Truck, Cubic Foot Capacity 11.9 cu. ft., Load Capacity - Hoppers and Cube Trucks 600 lb., Bushel Capacity 9.6, Overall Length 43 In., Overall Height 35-1/2 In., Overall Width 28 In., Color - Hoppers and Cube Trucks Gray, Caster Dia. 5 In., Caster Material Polyurethane, Caster Configuration (4) Swivel, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Galvanized Steel, Standards FDA Compliant Resin, Cubic Yard Capacity 0.44 cu. yd.

Reviews of Zoro Select #36FL15