Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cube Truck, 9/16 cu. yd., 400 lb. Cap, Gray
  • Zoro #: G0093077
  • Mfr #: 36FK95
$369.03
  • Load Capacity - Hoppers and Cube Trucks: 400 lb.
  • Container Legend: None
  • Item - Cube Truck: Cube Truck
See full product details
This item ships free.

Zoro Select #36FK95 Specifications

  • Zoro #: G0093077
  • Mfr #: 36FK95
Load Capacity - Hoppers and Cube Trucks: 400 lb. Container Legend: None
Item - Cube Truck: Cube Truck Caster Material: Polyurethane
Optional Lid: No. Modelo 5Z209 Load Capacity: 400 lb.
Overall Width: 31" Item: High-Maneuverability Cube Truck
Color - Hoppers and Cube Trucks: Gray Overall Length: 44"
Cubic Foot Capacity: 16.0 cu. ft. Caster Type: (2) Swivel, (2) Rigid
Mobility Option: Manual Container Material: MDPE
Includes: Diamond Steel Base Frame Material - Hoppers and Cube Trucks: Steel
Frame Material: Steel Volume Capacity: 9/16 cu. yd.
Caster Dia.: 4" Overall Height: 36-1/2"
Color: Gray Container Material - Hoppers and Cube Trucks: MDPE
Standards: FDA Compliant Resin Bushel Capacity: 12.9
Caster Configuration: (2) Swivel, (2) Rigid Cubic Yard Capacity: 0.59 cu. yd.
Number of Drain Holes: 0 Caster/Wheel Mounting Location: Diamond
Overall LxWxH: 44"x31"x36-1/2" Caster Wheel Dia.: 4"
Caster Wheel Type: Standard Caster Wheel/Tread Material: Polyurethane
Lid/Cover Type: No Lid/Cover Caster/Wheel Configuration: (2) Swivel, (2) Rigid
Caster Wheel Tread Type/Material: Standard Polyurethane Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cube Truck, Cubic Foot Capacity 16.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 400 lb., Bushel Capacity 12.9, Overall Length 44 In., Overall Height 36-1/2 In., Overall Width 31 In., Color - Hoppers and Cube Trucks Gray, Caster Dia. 4 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Steel, Includes Diamond Steel Base, Standards FDA Compliant Resin

Reviews of Zoro Select #36FK95