Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 9/16 cu. yd., 600 lb. Cap, Gray

  • Zoro #: G0092797
  • Mfr #: 36FL24

$391.58

Details
  • Overall Width: 31"
  • Frame Material: Steel
  • Volume Capacity: 9/16 cu. yd.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FL24 Specifications

  • Zoro #: G0092797
  • Mfr #: 36FL24
Overall Width: 31" Frame Material: Steel
Volume Capacity: 9/16 cu. yd. Load Capacity: 600 lb.
Color: Gray Bushel Capacity: 12.9
Caster Dia.: 5" Container Material: MDPE
Overall Height: 38-1/2" Includes: Galvanized Steel Base
Item: Cube Truck Optional Lid: Mfr. No. 5Z209
Overall Length: 44" Caster Type: (2) Swivel, (2) Rigid
Caster Material: Polyurethane Standards: FDA Compliant Resin
Country of Origin (subject to change): China

Description

Cube Truck, Cubic Foot Capacity 16.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 600 lb., Bushel Capacity 12.9, Overall Length 44 In., Overall Height 38-1/2 In., Overall Width 31 In., Color - Hoppers and Cube Trucks Gray, Caster Dia. 5 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Galvanized Steel, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z209

Reviews of Zoro Select #36FL24