October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray

  • Zoro #: G0092736
  • Mfr #: 36FL30

$356.35

Details
  • Standards: FDA Compliant Resin
  • Mobility Option: Manual
  • Load Capacity: 800 lb.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FL30 Specifications

  • Zoro #: G0092736
  • Mfr #: 36FL30
Standards: FDA Compliant Resin Mobility Option: Manual
Load Capacity: 800 lb. Cubic Foot Capacity: 20.0 cu. ft.
Volume Capacity: 3/4 cu. yd. Bushel Capacity: 16.0
Item: Cube Truck Optional Lid: Mfr. No. 5Z210
Container Legend: None Caster Configuration: (2) Swivel, (2) Rigid
Frame Material - Hoppers and Cube Trucks: Galvanized Steel Color - Hoppers and Cube Trucks: Gray
Overall Width: 34" Caster Material: Polyurethane
Overall Length: 48" Cubic Yard Capacity: 0.74 cu. yd.
Includes: Galvanized Steel Base Load Capacity - Hoppers and Cube Trucks: 800 lb.
Container Material: MDPE Color: Gray
Frame Material: Steel Overall Height: 38-1/2"
Item - Cube Truck: Cube Truck Caster Dia.: 5"
Caster Type: (2) Swivel, (2) Rigid Container Material - Hoppers and Cube Trucks: MDPE
Country of Origin (subject to change): China

Description

Basket and cube trucks may also be used to store and organize items. Take a look at the features for Zoro Select Cube Truck. Color: Gray, Load Capacity: 800 lb., Overall Length: 48".

Reviews of Zoro Select #36FL30