October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 3/8 cu. yd., 200 lb. Cap, Gray

  • Zoro #: G0093156
  • Mfr #: 36FK87

$238.19

Details
  • Cubic Foot Capacity: 8.0 cu. ft.
  • Includes: Diamond Steel Base
  • Optional Lid: No. Modelo 5M728
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FK87 Specifications

  • Zoro #: G0093156
  • Mfr #: 36FK87
Cubic Foot Capacity: 8.0 cu. ft. Includes: Diamond Steel Base
Optional Lid: No. Modelo 5M728 Color - Hoppers and Cube Trucks: Gray
Caster Material: Polyurethane Overall Length: 38"
Cubic Yard Capacity: 0.29 cu. yd. Frame Material - Hoppers and Cube Trucks: Steel
Load Capacity - Hoppers and Cube Trucks: 200 lb. Bushel Capacity: 6.4
Load Capacity: 200 lb. Container Material - Hoppers and Cube Trucks: MDPE
Overall Width: 24" Overall Height: 29-1/2"
Frame Material: Steel Item - Cube Truck: Cube Truck
Item: Cube Truck Volume Capacity: 3/8 cu. yd.
Container Material: MDPE Mobility Option: Manual
Caster Type: (2) Swivel, (2) Rigid Container Legend: None
Caster Configuration: (2) Swivel, (2) Rigid Standards: FDA Compliant Resin
Caster Dia.: 4" Color: Gray
Country of Origin (subject to change): China

Description

Cube Truck, Cubic Foot Capacity 8.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 200 lb., Bushel Capacity 6.4, Overall Length 38 In., Overall Height 29-1/2 In., Overall Width 24 In., Color - Hoppers and Cube Trucks Gray, Caster Dia. 4 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Steel, Includes Diamond Steel Base, Standards FDA Compliant Resin

Reviews of Zoro Select #36FK87