Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cube Truck, 3/8 cu. yd., 600 lb. Cap, Gray

  • Zoro #: G0092961
  • Mfr #: 36FL07

$182.96

  • Item: Cube Truck
  • Volume Capacity: 3/8 cu. yd.
  • Container Material: MDPE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #36FL07 Specifications

  • Zoro #: G0092961
  • Mfr #: 36FL07
Item: Cube Truck Volume Capacity: 3/8 cu. yd.
Container Material: MDPE Overall Length: 38"
Frame Material - Hoppers and Cube Trucks: Galvanized Steel Caster Material: Polyurethane
Frame Material: Steel Load Capacity: 600 lb.
Caster Dia.: 4" Caster Type: (4) Swivel
Includes: Galvanized Steel Base Caster Configuration: (4) Swivel
Cubic Foot Capacity: 8.0 cu. ft. Item - Cube Truck: Cube Truck
Overall Height: 30-1/2" Standards: FDA Compliant Resin
Container Legend: None Color - Hoppers and Cube Trucks: Gray
Load Capacity - Hoppers and Cube Trucks: 600 lb. Container Material - Hoppers and Cube Trucks: MDPE
Bushel Capacity: 6.4 Optional Lid: Mfr. No. 5M728
Mobility Option: Manual Color: Gray
Overall Width: 24" Cubic Yard Capacity: 0.29 cu. yd.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cube Truck, Cubic Foot Capacity 8.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 600 lb., Bushel Capacity 6.4, Overall Length 38 In., Overall Height 30-1/2 In., Overall Width 24 In., Color - Hoppers and Cube Trucks Gray, Caster Dia. 4 In., Caster Material Polyurethane, Caster Configuration (4) Swivel, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Galvanized Steel, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5M728

Reviews of Zoro Select #36FL07