Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 3/8 cu. yd., 500 lb. Cap, Gray

  • Zoro #: G0092937
  • Mfr #: 36FL10

$202.67

Details
  • Load Capacity: 500 lb.
  • Container Material - Hoppers and Cube Trucks: MDPE
  • Bushel Capacity: 6.4
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FL10 Specifications

  • Zoro #: G0092937
  • Mfr #: 36FL10
Load Capacity: 500 lb. Container Material - Hoppers and Cube Trucks: MDPE
Bushel Capacity: 6.4 Load Capacity - Hoppers and Cube Trucks: 500 lb.
Caster Material: Polyurethane Caster Configuration: (2) Swivel, (2) Rigid
Optional Lid: Mfr. No. 5M728 Caster Dia.: 4"
Item: Cube Truck Container Legend: None
Color - Hoppers and Cube Trucks: Gray Frame Material: Steel
Container Material: MDPE Caster Type: (2) Swivel, (2) Rigid
Cubic Foot Capacity: 8.0 cu. ft. Cubic Yard Capacity: 0.29 cu. yd.
Frame Material - Hoppers and Cube Trucks: Galvanized Steel Mobility Option: Manual
Standards: FDA Compliant Resin Color: Gray
Includes: Galvanized Steel Base Overall Width: 24"
Overall Length: 38" Volume Capacity: 3/8 cu. yd.
Overall Height: 30-1/2" Item - Cube Truck: Cube Truck
Country of Origin (subject to change): China

Description

Zoro has a large supply of basket and cube trucks for every individual need. Here are some important details for Zoro Select Cube Truck. Color: Gray, Load Capacity: 500 lb., Overall Length: 38".

Reviews of Zoro Select #36FL10