Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red

  • Zoro #: G0092876
  • Mfr #: 36FL16

$257.32

Details
  • Color - Hoppers and Cube Trucks: Red
  • Cubic Yard Capacity: 0.44 cu. yd.
  • Caster Dia.: 5"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FL16 Specifications

  • Zoro #: G0092876
  • Mfr #: 36FL16
Color - Hoppers and Cube Trucks: Red Cubic Yard Capacity: 0.44 cu. yd.
Caster Dia.: 5" Container Legend: None
Item - Cube Truck: Cube Truck Overall Length: 43"
Standards: FDA Compliant Resin Color: Red
Frame Material: Steel Item: Cube Truck
Bushel Capacity: 9.6 Container Material: MDPE
Caster Type: (2) Swivel, (2) Rigid Overall Height: 35-3/8"
Overall Width: 28" Container Material - Hoppers and Cube Trucks: MDPE
Load Capacity - Hoppers and Cube Trucks: 600 lb. Frame Material - Hoppers and Cube Trucks: Galvanized Steel
Caster Configuration: (2) Swivel, (2) Rigid Load Capacity: 600 lb.
Caster Material: Polyurethane Includes: Galvanized Steel Base
Cubic Foot Capacity: 11.9 cu. ft. Mobility Option: Manual
Volume Capacity: 7/16 cu. yd. Country of Origin (subject to change): China

Description

Cube Truck, Cubic Foot Capacity 11.9 cu. ft., Load Capacity - Hoppers and Cube Trucks 600 lb., Bushel Capacity 9.6, Overall Length 43 In., Overall Height 35-1/4 In., Overall Width 28 In., Color - Hoppers and Cube Trucks Red, Caster Dia. 5 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Galvanized Steel, Standards FDA Compliant Resin, Cubic Yard Capacity 0.44 cu. yd.

Reviews of Zoro Select #36FL16