Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 3/8 cu. yd., 500 lb. Cap, Red

  • Zoro #: G0092955
  • Mfr #: 36FL08

$203.99

Details
  • Frame Material: Steel
  • Caster Type: (2) Swivel, (2) Rigid
  • Includes: Galvanized Steel Base
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FL08 Specifications

  • Zoro #: G0092955
  • Mfr #: 36FL08
Frame Material: Steel Caster Type: (2) Swivel, (2) Rigid
Includes: Galvanized Steel Base Overall Height: 30-1/2"
Bushel Capacity: 6.4 Overall Width: 24"
Standards: FDA Compliant Resin Overall Length: 38"
Volume Capacity: 3/8 cu. yd. Load Capacity: 500 lb.
Item: Cube Truck Color: Red
Optional Lid: Mfr. No. 5M728 Container Material: MDPE
Caster Dia.: 4" Caster Material: Polyurethane
Country of Origin (subject to change): China

Description

Remove materials from warehouses and construction zones with a basket or tube truck. Take a look at the features for Zoro Select Cube Truck. Color: Red, Load Capacity: 500 lb., Overall Length: 38".

Reviews of Zoro Select #36FL08