Zoro Select
Cube Truck, 3/4 cu. yd., 800 lb. Cap, White
Mfr # 36FL31
Zoro # G0092727
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$229.99
Key Features
- Overall Height 38 1/2 in
- Overall Length 48 in
- Overall Width 34 in
- Color White
- Load Capacity 800 lb
Explore More Products
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White 36FL11
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb. Cap, White 36FL17
- ZORO SELECT Cube Truck, 5 cu. yd., 800 lb. Cap, White 36FL36
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500lb. Cap, Yellow 36FL12
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Red 36FL33
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Red 36FL08
- ZORO SELECT Material Handling Cart, Green, Recycling N1017261-GREEN-RECYCLE
- ZORO SELECT Material Handling Cart, Yellow, Recycling N1017261-YELLOW-RECYCLE
- ZORO SELECT Material Handling Cart, Orange, Recycling N1017261-ORANGE-RECYCLE
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 10 Bu, Blue G10-BBX-PSN
- ROYAL BASKET TRUCKS Drop In, 12 Bu, Black, 1/2 Size R12-KKX-R2N
- Zoro Select Tilt & Cube Trucks