Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cube Truck, 3/8 cu. yd., 500 lb. Cap, White
  • Zoro #: G0092928
  • Mfr #: 36FL11
$202.82
  • Overall Height: 30-1/2"
  • Caster Configuration: (2) Swivel, (2) Rigid
  • Bushel Capacity: 6.4
See full product details
This item ships free.

Zoro Select #36FL11 Specifications

  • Zoro #: G0092928
  • Mfr #: 36FL11
Overall Height: 30-1/2" Caster Configuration: (2) Swivel, (2) Rigid
Bushel Capacity: 6.4 Standards: FDA Compliant Resin
Frame Material: Steel Includes: Galvanized Steel Base
Optional Lid: Mfr. No. 5M728 Overall Width: 24"
Volume Capacity: 3/8 cu. yd. Container Legend: None
Overall Length: 38" Load Capacity: 500 lb.
Container Material - Hoppers and Cube Trucks: MDPE Cubic Foot Capacity: 8.0 cu. ft.
Load Capacity - Hoppers and Cube Trucks: 500 lb. Item: General Purpose Cube Truck
Container Material: MDPE Cubic Yard Capacity: 0.29 cu. yd.
Item - Cube Truck: Cube Truck Caster Dia.: 4"
Mobility Option: Manual Color - Hoppers and Cube Trucks: White
Caster Type: (2) Swivel, (2) Rigid Caster Material: Polyurethane
Frame Material - Hoppers and Cube Trucks: Galvanized Steel Color: White
Overall LxWxH: 38"x24"x30-1/2" Number of Drain Holes: 0
Lid/Cover Type: No Lid/Cover Caster/Wheel Mounting Location: Standard
Caster/Wheel Configuration: (2) Swivel, (2) Rigid Caster Wheel Dia.: 4"
Caster Wheel Type: Standard Caster Wheel/Tread Material: Polyurethane
Caster Wheel Tread Type/Material: Standard Polyurethane Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cube Truck, Cubic Foot Capacity 8.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 500 lb., Bushel Capacity 6.4, Overall Length 38 In., Overall Height 30-1/2 In., Overall Width 24 In., Color - Hoppers and Cube Trucks White, Caster Dia. 4 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Galvanized Steel, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5M728

Reviews of Zoro Select #36FL11