Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 8 cu. yd., 800 lb. Cap, Yellow

  • Zoro #: G0092648
  • Mfr #: 36FL39

$496.61

Details
  • Overall Length: 59"
  • Load Capacity - Hoppers and Cube Trucks: 800 lb.
  • Frame Material - Hoppers and Cube Trucks: Galvanized Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FL39 Specifications

  • Zoro #: G0092648
  • Mfr #: 36FL39
Overall Length: 59" Load Capacity - Hoppers and Cube Trucks: 800 lb.
Frame Material - Hoppers and Cube Trucks: Galvanized Steel Item: Cube Truck
Caster Type: (2) Swivel, (2) Rigid Load Capacity: 800 lb.
Container Material - Hoppers and Cube Trucks: MDPE Container Legend: None
Overall Width: 36" Frame Material: Steel
Caster Dia.: 5" Color: Yellow
Container Material: MDPE Volume Capacity: 8 cu. yd.
Color - Hoppers and Cube Trucks: Yellow Optional Lid: Mfr. No. 4VM70
Standards: FDA Compliant Resin Caster Material: Polyurethane
Cubic Foot Capacity: 27.0 cu. ft. Caster Configuration: (2) Swivel, (2) Rigid
Cubic Yard Capacity: 1.00 cu. yd. Bushel Capacity: 21.7
Item - Cube Truck: Cube Truck Overall Height: 43-1/2"
Mobility Option: Manual Includes: Galvanized Steel Base
Country of Origin (subject to change): China

Description

Cube Truck, Cubic Foot Capacity 27.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 800 lb., Bushel Capacity 21.7, Overall Length 59 In., Overall Height 43-1/2 In., Overall Width 36 In., Color - Hoppers and Cube Trucks Yellow, Caster Dia. 5 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Galvanized Steel, Standards FDA Compliant Resin, Optional Lid Mfr. No. 4VM70

Reviews of Zoro Select #36FL39