Zoro Select
Thread Cutting Screw, #10-24 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK
Mfr # 1012FPF188
Zoro # G9097035
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10-24
- Fastener Length 3/4 in
- Head Type Flat
- Drive Phillips
Explore More Products
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 16 mm, Wax Steel Pan Head 700 PK M416D7500C
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK PPTCIF0-600620-100P
- ZORO SELECT Thread Cutting Screw, 5/16" x 2 in, Phosphate Steel Flat Head Torx Drive, 50 PK U31291.031.0200
- ZORO SELECT Thread Cutting Screw, Zinc Baked Flat Head Square Drive, 3500 PK 0624DQF17NN
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 16 mm, Plain Stainless Steel Flat Head Torx Drive, 2000 PK M416RTF188
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK U27102.016.0037
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK PPTCIF0-800750-100P
- ZORO SELECT Thread Cutting Screw, #10-16 x 2 in, 18-8 Stainless Steel Hex Head Hex Drive, 750 PK 1032ABW188
- ZORO SELECT Thread Forming Screw, M3.5-1.65 x 12 mm, Zinc Plated Steel Pan Head Torx Drive, 9000 PK M3.512LTP4
- TAMPER-PRUF SCREW Thread Forming Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 461900
- NEWPORT FASTENERS Thread Forming Screw, M4-0.70 x 10 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 1000 PK 297121
- Zoro Select Thread Cutting & Forming Screws