Zoro Select
Thread Cutting Screw, #10-32 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK
Mfr # 1106FPP188
Zoro # G8558717
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10-32
- Fastener Length 3/8 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK M2.510LZP4
- ZORO SELECT Thread Cutting Screw, 1/4" x 3 in, Blue Steel Flat Head Phillips Drive, 100 PK 1452CNPF
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 10 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 6000 PK M310PTTPA2
- ZORO SELECT Thread Cutting Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK 3716FSWS
- ZORO SELECT Thread Cutting Screw, #4-40 x 1/4 in, Zinc Plated Steel Slotted Head Slotted Drive, 10000 PK 0404RSW
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 30 mm, Wax Steel Pan Head 300 PK M530D7500C
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 6 mm, Plain Stainless Steel Pan Head Phillips Drive, 4000 PK M36RZP188
- ZORO SELECT Thread Forming Screw, #4-20 x 3/8 in, Wax 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK 0406LTP188B
- ZORO SELECT Thread Forming Screw, #6-32 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK 06083TF
- ZORO SELECT Thread Cutting Screw, 5/16" x 2 in, Phosphate Steel Flat Head Torx Drive, 50 PK U31291.031.0200
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK 31121H
- Zoro Select Self-Tapping Screws