Zoro Select
Cylinder
Mfr # VTMAC22019038PX50VF
Zoro # G810877417
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 50 lb
- Overall Length 3/8 in
- Abrasive Media Type Porcelain
- Color White
- Material Density 65 lb/cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VTMAC22019038PX50VF
- Zoro # G810877417
- Country of Origin United States
- Category Blast Media
Dimensions
Overall Length | 3/8 in |
Overall Width | 3/16 in |
Details
Item | Tumbler Media |
Weight | 50 lb |
Abrasive Media Type | Porcelain |
Color | White |
Material Density | 65 lb/cu ft |
Compatible Tumbler | Vibratory Tumbler |
Media Shape | Angle Cut Cylinder |
Container Type | Box |
Compatible Tumbler Environment | Wet |
Description
Tumbler Media, Abrasive Media Type Porcelain, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Angle Cut Cylinder, Overall Length 3/8 in, Overall Width 3/16 in, Material Density 65 lb/cu ft, Weight 50 lb, Color White, Container Type Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Contour Sanding Sponge, UF, PK20 (07660703077)
- EAGLE TAPTEK CUTTING TOOLS 1X50YD 180 GRIT SHOP ROLL (TMM91-1-180-I)
- JAZ USA CrimpedWireCupBrush, w/ProtectiveGuard, 12x.009"Steel, 5/8"-11&M14x2.0 (73910)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-25)
- ZORO SELECT Blast Media, Aluminum Oxide, 180 Grit (AOB180-50)
- ZORO SELECT Blast Media, Aluminum Oxide, 60 Grit (AOB60-50)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 20-40)
- ZORO SELECT Blast Media, Aluminum Oxide, 54 Grit (AOB54-50)
- ZORO SELECT Blast Media, Silicon Carbide, 220 Grit (SCB220-50)
- RAYTECH Plastic Media, Pyramid, White, 1/4" (41-131)
- Zoro Select Blast Media