Benchpro
Drawer, 14-1/2 W x 20 D x 2 in. H, Blue
Mfr # D2S
Zoro # G7695143
$200.17
22% off
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 14 1/2 in
- Depth 20 in
- Material Steel
- Color Blue
Explore More Products
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue D6S
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue D12FS
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue PB48
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue B48
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H TB48
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Gray PB48
- BENCHPRO Tool Balancer, 122 W x 8 D x 6 in. H, Gray TB120
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Black D2S
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black D6S
- CRESCENT JOBOX JOBOX 4-1/2" Dp Repl Drawer for Rolling Work Bench Models 677 & 678 610990
- GLOBAL INDUSTRIAL Lower Shelf For Bench - 72W x 15D - Blue 606951
- Benchpro Workbench Components