Benchpro
Drawer, 14-1/2 W x 20 D x 4 in. H, Black
Mfr # D4S
Zoro # G7695195
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 14 1/2 in
- Depth 20 in
- Material Steel
- Color Black
Explore More Products
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue B48
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black PB72 BK
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Gray PB48
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black PB60
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue PB60
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White TSD1272
- BENCHPRO Upper Shelf, 120 W x 12 D x 4 in. H, White TS12120
- BENCHPRO Bin Rail, 72 W x 1/1/2002 D x 4 H, Black B72
- BENCHPRO Upper Shelf, 48 W x 12 D x 4 in. H, White TSD1248
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue PB48
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray EA10361800-05
- Benchpro Workbench Components