Zoro Select
Damp2Dry Commercial Dehumidifier, 150 pt.
Mfr # 379A51
Zoro # G7300227
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Power Cord Length 10 ft
- Cabinet Material Metal
- Application Flood Reclamation
- Bucket Capacity 150 pt.
Explore More Products
- ROSEWILL Rosewill RHPA-18003 Portable Air Conditioner with Dehumidifier & Heater RHPA-18003
- BLACK & DECKER 30 Pint Portable Dehumidifier BDT30WTB
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star 246735
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal DR120A3000/U
- ATLAS Renewable Wireless Dehumidifier Quilt Electric Air Moisture Absorber ATL300
- PURAERO Commercial LGR Dehumidifier, 72 dB, 115 V PA-70-LGR
- ALORAIR STORM DP SMART WIFI COMMERCIAL DEHUMIDIFIER, 50 AHAM/110 SATURATION PPD yellow Storm DP-Yellow-Single Voltage-WIFI
- SANTA FE Ultra 120V Whole Home Ducted Dehumidifier, 124 Pints Per Day AHAM, MERV-13 Filter, Ventilation Ready 4036400
- DAYTON Industrial Portable Dehumidifier, 14 pt, Black, Gray, 1 Speeds, Steel 55HE55
- BLACK & DECKER 50 Pint Portable Dehumidifier with Built-in Pump + Wi-Fi BDT50PWTBWF
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight EPD200-PRO
- Zoro Select Dehumidifiers