- Home
- /
- Heating & Cooling
- /
- Air Treatment
- /
- Dehumidifiers
- /
- Damp2Dry Commercial Dehumidifier, 250 pt.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Damp2Dry Commercial Dehumidifier, 250 pt. (Discontinued)
Mfr # 379A53
Zoro # G7300163
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 115 V AC
- Defrost Type Hot Gas
- Power Cord Length 10 ft
- Application Flood Reclamation
- Bucket Capacity 250 pt.
Customers Also Purchased
- Brand Zoro Select
-
MFR #
379A53
-
Zoro #
G7300163
- UPC # 842149026103
- Country of Origin China
- Category Dehumidifiers
Dimensions
Power Cord Length | 10 ft |
Overall Width | 21 in |
Overall HxWxD | 38 in x 21 in x 22 in |
Overall Height | 38 in |
For Duct Diameter | 9 in |
Drain Hose Length | 40 ft |
Width Range | Greater than 20 in |
Depth Range | Greater than 20 in |
Height Range | 31 to 40 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 22 in |
Details
Item | Industrial Dehumidifiers |
Voltage | 115 V AC |
Defrost Type | Hot Gas |
Application | Flood Reclamation |
Bucket Capacity | 250 pt. |
Refrigerant Type | R-410A |
Wi-Fi & Bluetooth Capabilities | None |
Drain/Pump Options | Built-In Drain Pump |
Maximum Noise Level | 60 dB |
Standards | C-UL-US |
Operating Temperature Range | 33 Degrees to 100 Degrees F |
Housing Material | Polyethylene |
Control Modes | Defrost |
Max Noise Level | 51 to 60 dB |
Bluetooth Enabled | No |
Wi-Fi & Bluetooth Capable | None & None |
Filters Out | Moisture |
Drain Hose Pump Direction | Vertical |
Includes Drain Hose | Yes |
NEMA Plug Rating | 5 |
Recommended Environments | Commercial |
Number of Speeds | 1 |
Dehumidification Method | Standard Refrigerant |
Includes Air Filter | Yes |
Control Features | Defrost Control |
Wattage | 1,180 W |
Daily Water Removal Capacity (90F/90 RH) | 250 pt |
Stackable | Yes |
Amperage | 10 A |
Water Lift | 16 ft |
Hour Meter | Yes |
Filter Type | Washable |
Noise Level | 60 dB |
Energy Star Certified | No |
Daily Water Removal Capacity (80F/60 RH) | 142 pt |
Housing Color / Material | Polyethylene |
Includes Ionization | No |
Wi-Fi Compatible | No |
Control Type | Keypad |
Maximum Air Flow | 450 cfm |
Series | Damp2Dry |
Auto-Restart | Yes |
Weight | 137 lb |
Dehumidifier Housing Material | Plastic |
Dehumidification Technology | Standard Refrigerant |
Description
Industrial Dehumidifiers, Voltage 115 V AC, Defrost Type Hot Gas, Refrigerant Type R-410A, Power Cord Length 10 ft
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA