Deck Screw, #10 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1250 PK

  • Mfr # 10287DQG188

  • Zoro # G7605003


product price:  $395.99
/pk 1250, $0.32/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Screw Size
#10
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10287DQG188
Zoro #
G7605003
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#10
Fastener Length
1-3/4 in

Details

Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse

Description

Deck Screws,10-8x1 3/4 Bugle SQ,PK1250, Package Quantity 1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products