Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair Vinyl, Overall Height 44" to 47" Black

  • Zoro #: G0072269
  • Mfr #: 36FK02

$341.83

  • Back Width: 22-3/4"
  • Number of Glides: 0
  • Seat Width: 22-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #36FK02 Specifications

  • Zoro #: G0072269
  • Mfr #: 36FK02
Back Width: 22-3/4" Number of Glides: 0
Seat Width: 22-1/2" Overall Height: 44" to 47"
Overall Depth: 30-3/4" Back Material: Vinyl
Base Material: Steel Seat Color: Black
Standards: ANSI/BIFMA Seat Height Range: 19-1/4" to 22-1/4"
Seat Depth: 19" Back Height: 29"
Caster Type: Multi-Surface Base Color: Black
Arm Style: Fixed Material: vinyl
Weight Capacity: 400 lb. Features: Locking Tilt Control with Adjustable Tilt Tension
Seat Material: Vinyl Includes: Hardware
Seat Height Min.: 19-1/4" Item: Desk Chair
Overall Width: 31-1/4" Assembled/Unassembled: Unassembled
Number of Casters: 5 Frame Color: Black
Back Color: Black Office Chair Style: Desk Chairs
Frame Material: Steel Color: Black
Seat Height Max.: 22-1/4" Cushion Thickness: 3-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

24/7 Extreme Use, Desk Chair, Desk Chair, Back Color Family Black, Back Material Family Vinyl, Seat Material Vinyl, Back Material Vinyl, Nominal Seat Height Range 19 In. to 22 In., Seat Color Black, Weight Capacity 400 lb., Unassembled, Seat Height Min. 19-1/4 In., Seat Height Max. 22-1/4 In., Back Height 29 In., Arm Style Fixed, Caster Type Multisurface, Overall Height 44 In. to 47 In., Overall Width 31-1/4 In., Overall Depth 30-3/4 In., Seat Width 22-1/2 In., Seat Depth 19 In.

Reviews of Zoro Select #36FK02