Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Desk Organizer, Letter, 4 Compartment, Blk

  • Zoro #: G2807332
  • Mfr #: 1AYF2
$29.99
  • Item: File Holder
  • File Size: Letter
  • Number of Compartments: (4) Horizontal
See full product details
Orders over $75 ship free.

Zoro Select #1AYF2 Specifications

  • Zoro #: G2807332
  • Mfr #: 1AYF2
  • Item: File Holder
  • File Size: Letter
  • Number of Compartments: (4) Horizontal
  • Color: Black
  • Length: 8 3/4 in
  • Width: 12 in
  • Height: 9 1/4 in
  • Material: Cold rolled steel
  • Finish: Powered Coat
  • Length (Straight Wireway): 8 3/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

File Holder, File Size Letter, Number of Compartments (4) Horizontal, Black, Powered Coat Finish, Cold Rolled Steel, Length 8 3/4 in, Width 12 in, Height 9 1/4 in

Reviews of Zoro Select #1AYF2