Shop Alternate Products
This Product is Discontinued
Zoro Select
Disc Springs, 0.4mm Thick, 0.9mm H, PK12500 (Discontinued)
Mfr # L36303.168.0004
Zoro # G1845389
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Type C (Light)
- Material Ck 75 Werkstoffnr. 1.1248
- Thickness 0.4 mm
- Overall Height 0.9 mm