Zoro Select
Disc Springs, 1.0mm Thick, 1.4mm H, PK6700
- Zoro #: G1844941
- Mfr #: L36300.189.0010
Hover or click to zoom Tap to zoom
$718.22
pkg. of 6700 ($0.11/ea)
- System of Measurement: Metric
- Type: A (Heavy)
- Material: Ck 75 Werkstoffnr. 1.1248
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $718.22
Zoro Select #L36300.189.0010 Specifications
- Zoro #: G1844941
- Mfr #: L36300.189.0010
- System of Measurement: Metric
- Type: A (Heavy)
- Material: Ck 75 Werkstoffnr. 1.1248
- Thickness: 1.0 mm
- Overall Height: 1.4 mm
- Min. Inside Dia.: 18 mm
- Max. Outside Dia.: 9.2 mm
- Meets/Exceeds: DIN 2093 A
- Finish: Plain
- Item: Disc Springs
- Country of Origin (subject to change): Multiple
Description
Disc Springs,A (Heavy),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 18mm,Max. Outside Dia. 9.2mm,Thickness 1.0mm,Overall Height 1.4mm,Meets/Exceeds DIN 2093 A,Package Quantity 6700
Reviews of Zoro Select #L36300.189.0010
Explore more
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 1NEE8
- ZORO SELECT Disc Spring, Wave, 3.875, High Carbon Steel 1UAF2
- ZORO SELECT Disc Spring, Curved, 0.164, High CS, PK10 1UAG3
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 1NDH5
- ZORO SELECT Disc Spring, Wave, 0.625, High CS, PK25 1UAC6
- ZORO SELECT Disc Spring, Belleville, 0.6875,302 SS, PK6 1UAA3
- SPEC Disc Spring, Metric Disc Spring, PK10 BM416050P
- SPEC Disc Spring, Metric Disc Spring, PK10 BM545060P
- ZORO SELECT Disc Spring, Belleville, 0.625,302 SS 1NEN2
- Zoro Select Disc Springs