- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Vinyl, Powder Free, Blue, S, 100 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Disposable Gloves, Vinyl, Powder Free, Blue, S, 100 PK (Discontinued)
Mfr # 516981
Zoro # G4747556
This Product is Discontinued
Key Features
- Disposable Glove Material Vinyl
- Palm Thickness 5 mil
- Color Blue
- Powdered/Powder Free Powder Free
- Lining Unlined
Customers Also Purchased
- Brand Zoro Select
-
MFR #
516981
-
Zoro #
G4747556
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | S |
Glove Length | 9" |
Size | S |
Length | 9 in |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Details
Item | Disposable Gloves |
Disposable Glove Material | Vinyl |
Palm Thickness | 5 mil |
Color | Blue |
Powdered/Powder Free | Powder Free |
Lining | Unlined |
Color Family | Blue |
Application | Food Handling |
Cuff | Standard |
Disposable Glove Palm Thickness | 5.00 to 5.99 mil |
Cuff Thickness | 5.00 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Sterile/Non-Sterile | Non-Sterile |
Standards | FDA 21 CFR 170-199 |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Metal Detectable | Yes |
Disposable Glove Grade | Food |
Finger Thickness | 5.00 mil |
Latex Content | Latex Free |
Features | Metal-Detectable |
Material | Vinyl |
Powdered/Powder-Free | Powder-Free |
Nominal Palm Thickness | 5 mil |
Acceptable Quality Level (AQL) | 1 |
Disposable Glove Type | Food-Grade |
Silicone-Free | No |
Glove Materials | Vinyl |
Disposable Glove Features | Metal Detectable |
Brand and Series | Grainger Approved |
Latex-Free | Yes |
Glove Texture | Smooth |
Glove Treatments | Powder-Free |
Texture | Smooth |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Color Blue, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, Features Metal-Detectable, Finger Thickness 5 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 170-199, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powder-Free, Size- Alpha S, Size - Numeric 7, Package Quantity 100