Zoro Select
Door Pull, Steel, 4 7/8 In L, Unthr. Through Holes
Mfr # 1VZZ9
Zoro # G2709156
Sold in multiples of 10 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Mounting Type Unthreaded Through Holes
- Projection 1 5/32 in
- Outer Mounting Hole Ctr. to Ctr. 4-11/64"
Explore More Products
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Matte, Unthr. Through Holes 1WAB1
- ZORO SELECT Door Pull, 4 7/8 In, Polished Zinc, Unthr. Through Holes 4PE14
- ZORO SELECT Grab Handle, Plastic, Black, L 8, Powder Coated, Threaded Holes 1XPA3
- ZORO SELECT Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes PH-0102
- ZORO SELECT Chest Handle, Steel, 2 3/4 In L, Zinc, Unthr. Through Holes 1WAF8
- ZORO SELECT Handle, Chest, 4 1/16 In, Polished Zinc, Unthr. Through Holes 4PE28
- ZORO SELECT Handle, Chest, 4 1/16 In, Natural, Weld-On 4PE26
- ZORO SELECT Handle Pull, Brass, PK5, Antique Brass, Threaded Holes, PK.5 1XNW7
- ZORO SELECT Pull Handle, 6-1/2 In, Zinc, Zinc, Unthr. Holes 4PE21
- KNAPE & VOGT Knape & Vogt Kv8450Fm B12 Ano 12 In. Soft-Close Full Extension Drawer Slides - Anochrome KV8450FM B12 ANO
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Traditional Drawer Pull BP1452ABORB
- Zoro Select Cabinet Handles & Pulls