Zoro Select

Double-End Threaded Stud, M10-1.5mmThread toM10-1.5mmThread, 82 mm, Steel, Plain, 300 PK

Zoro Select Double-End Threaded Stud, M10-1.5mmThread toM10-1.5mmThread, 82 mm, Steel, Plain, 300 PK L21520.100.0070
Hover or click to zoom Tap to zoom
  • Item: Double-End Threaded Stud
  • Threaded Rod Material: Steel
  • Thread Coverage: Partially
  • Threaded Rod Finish: Plain
  • Thread Size A: M10-1.5mm
  • Thread Length A: 12 mm
  • Thread Size B: M10-1.5mm
  • Thread Length B: 26 mm
See full product details
$320.00
pkg. of 300 ($1.07/ea)

Subtotal: $320.00

Zoro Select #L21520.100.0070 Specifications

  • Item: Double-End Threaded Stud
  • Threaded Rod Material: Steel
  • Thread Coverage: Partially
  • Threaded Rod Finish: Plain
  • Thread Size A: M10-1.5mm
  • Thread Length A: 12 mm
  • Thread Size B: M10-1.5mm
  • Thread Length B: 26 mm
  • Length: 82 mm
  • Threaded Rod Material Grade: Class 8.8
  • Threaded Rod Thread Type: Metric Coarse
  • Min. Tensile Strength (PSI): 500 N/sq mm
  • System of Measurement: Metric
  • Thread Direction: Right Hand
  • Meets/Exceeds: DIN 939
  • Overall Length: 82mm
  • Workable Length: 70mm
  • Thread Length Type: Unequal
  • Package Quantity: 300 PK
  • Threaded Rod Shank Shape: Round
  • Length (Straight Wireway): 82 mm
  • Material Type: Steel
  • Dimensional Standards: DIN 939, ROHS Compliant Exemption 6
  • RoHS Compliant: Yes
  • Rod Shape: Round
  • Finish: Black Oxide
  • Tensile Strength: 72,500 psi
  • Dia./Thread Size: M10-1.50
  • Material: Steel
  • Threaded Rod Type: Standard
  • Thread Size A Broad: M10
  • Country of Origin (subject to change): Multiple

Description

Double-End Threaded Stud, Material Steel, Finish Black Oxide, Overall Length 82 mm, System of Measurement Metric, Thread Length A 12 mm, Thread Length B 26 mm, Thread Size A M10-1.5, Thread Size B M10-1.5, Dimensional Standards DIN 939, ROHS Compliant Exemption 6, Package Quantity 300

Reviews of Zoro Select #L21520.100.0070

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.