Shop Alternate Products
This Product is Discontinued
Zoro Select
Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 78 mm, Steel, Plain, 150 PK (Discontinued)
Mfr # L21520.140.0060
Zoro # G1604972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Coverage Partially
- Thread Size A M14-2mm
- Thread Size B M14-2mm
- Thread Length A 18 mm
- Thread Length B 34 mm