Zoro Select

Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 80 mm, Steel, Plain, 50 PK

Zoro Select Double-End Threaded Stud,  M16-2mm Thread to M16-2mm Thread,  80 mm,  Steel,  Plain,  50 PK M21520.160.0060
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Double-End Threaded Stud
  • Thread Coverage: Partially
  • Thread Size A: M16-2mm
  • Thread Size B: M16-2mm
  • Thread Length A: 20 mm
  • Thread Length B: 38 mm
  • Threaded Rod Material: Steel
See full product details
$83.97
Pk of 50, $1.68/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #M21520.160.0060 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Double-End Threaded Stud
  • Thread Coverage: Partially
  • Thread Size A: M16-2mm
  • Thread Size B: M16-2mm
  • Thread Length A: 20 mm
  • Thread Length B: 38 mm
  • Length: 80 mm
  • Threaded Rod Material: Steel
  • Threaded Rod Material Grade: Class 8.8
  • Threaded Rod Thread Type: Metric Coarse
  • Min. Tensile Strength (PSI): 500 N/sq mm
  • System of Measurement: Metric
  • Thread Direction: Right Hand
  • Threaded Rod Finish: Plain
  • Meets/Exceeds: DIN 939
  • Thread Length Type: Unequal
  • Package Quantity: 50 PK
  • Threaded Rod Shank Shape: Round
  • Overall Length: 80mm
  • Workable Length: 60mm
  • Rockwell Hardness: C22 to C32
  • Length (Straight Wireway): 80 mm
  • Finish: Black Oxide
  • Tensile Strength: 150,000 psi
  • Thread Size A Broad: M16
  • Material: Steel
  • Material Grade/Class: Class 8
  • Dia./Thread Size: M16-2.00
  • Material Type: Steel
  • Rod Shape: Round
  • Dimensional Standards: DIN 939
  • Threaded Rod Type: Standard
  • Country of Origin (subject to change): Multiple

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 80 mm, System of Measurement Metric, Thread Length A 20 mm, Thread Length B 38 mm, Thread Size A M16-2, Thread Size B M16-2, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 50

Reviews of Zoro Select #M21520.160.0060

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.