Zoro Select
Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 105 mm, Steel, Plain, 50 PK
- Zoro #: G1605088
- Mfr #: L21520.200.0080
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Double-End Threaded Stud
- Thread Coverage: Partially
- Thread Size A: M20-2.5mm
- Thread Size B: M20-2.5mm
- Thread Length A: 25 mm
- Thread Length B: 46 mm
- Threaded Rod Material: Steel
- Threaded Rod Material Grade: Class 8.8
$232.99
Pk of 50, $4.66/ea
Ships from United States
Subtotal: $232.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #L21520.200.0080 Specifications
- Zoro #: G1605088
- Mfr #: L21520.200.0080
- Item: Double-End Threaded Stud
- Thread Coverage: Partially
- Thread Size A: M20-2.5mm
- Thread Size B: M20-2.5mm
- Thread Length A: 25 mm
- Thread Length B: 46 mm
- Length: 105 mm
- Threaded Rod Material: Steel
- Threaded Rod Material Grade: Class 8.8
- Threaded Rod Thread Type: Metric Coarse
- Min. Tensile Strength (PSI): 500 N/sq mm
- System of Measurement: Metric
- Thread Direction: Right Hand
- Threaded Rod Finish: Plain
- Meets/Exceeds: DIN 939
- Overall Length: 105mm
- Package Quantity: 50 PK
- Workable Length: 80mm
- Threaded Rod Shank Shape: Round
- Thread Length Type: Unequal
- Length (Straight Wireway): 105 mm
- Thread Size A Broad: M20
- Tensile Strength: 72,500 psi
- Finish: Black Oxide
- Threaded Rod Type: Standard
- Material: Steel
- Dimensional Standards: DIN 939
- Rod Shape: Round
- Material Type: Steel
- Dia./Thread Size: M20-2.50
- Country of Origin (subject to change): Multiple
Description
Double-End Threaded Stud, Material Steel, Finish Black Oxide, Overall Length 105 mm, System of Measurement Metric, Thread Length A 25 mm, Thread Length B 46 mm, Thread Size A M20-2.5, Thread Size B M20-2.5, Dimensional Standards DIN 939, Package Quantity 50
Reviews of Zoro Select #L21520.200.0080
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 145 mm, Steel, Plain, 10 PK M21520.200.0120
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 105 mm, Steel, Plain, 25 PK M21520.200.0080
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 165 mm, Steel, Plain, 10 PK M21520.200.0140
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 18 in, Aluminum, Plain LINK62518EA
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 75 mm, Steel, Plain, 400 PK L21520.080.0065
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 60 mm, Steel, Plain, 50 PK M21520.160.0040
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK 40454
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 7 in, Steel, Black Oxide, 2 PK 40778
- DORMAN Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-28 Thread, Steel 675-087
- STM 3410 x 7 Driver Stud 333788
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 in, Steel, Black Oxide, 2 PK 40903
- Zoro Select Partially-Threaded Rods & Studs