Zoro Select

Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 70 mm, Steel, Plain, 75 PK

Zoro Select Double-End Threaded Stud,  M20-2.5mm Thread to M20-2.5mm Thread,  70 mm,  Steel,  Plain,  75 PK L21520.200.0045
Hover or click to zoom Tap to zoom
Key Features
  • Item: Double-End Threaded Stud
  • Thread Coverage: Partially
  • Thread Size A: M20-2.5mm
  • Thread Size B: M20-2.5mm
  • Thread Length A: 25 mm
  • Thread Length B: 46 mm
  • Length: 70 mm
  • Threaded Rod Material: Steel
See full product details
$339.11
Pk of 75, $4.52/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #L21520.200.0045 Specifications

  • Item: Double-End Threaded Stud
  • Thread Coverage: Partially
  • Thread Size A: M20-2.5mm
  • Thread Size B: M20-2.5mm
  • Thread Length A: 25 mm
  • Thread Length B: 46 mm
  • Length: 70 mm
  • Threaded Rod Material: Steel
  • Threaded Rod Material Grade: Class 8.8
  • Threaded Rod Thread Type: Metric Coarse
  • Min. Tensile Strength (PSI): 500 N/sq mm
  • System of Measurement: Metric
  • Thread Direction: Right Hand
  • Threaded Rod Finish: Plain
  • Meets/Exceeds: DIN 939
  • Threaded Rod Shank Shape: Round
  • Thread Length Type: Unequal
  • Package Quantity: 75
  • Workable Length: 45mm
  • Overall Length: 70mm
  • Length (Straight Wireway): 70 mm
  • Material Type: Steel
  • Tensile Strength: 72,500 psi
  • Material: Steel
  • Dimensional Standards: DIN 939
  • Dia./Thread Size: M20-2.50
  • Rod Shape: Round
  • Threaded Rod Type: Standard
  • Thread Size A Broad: M20
  • Finish: Black Oxide
  • Country of Origin (subject to change): Multiple

Description

Double-End Threaded Stud, Material Steel, Finish Black Oxide, Overall Length 70 mm, System of Measurement Metric, Thread Length A 25 mm, Thread Length B 46 mm, Thread Size A M20-2.5, Thread Size B M20-2.5, Dimensional Standards DIN 939, Package Quantity 75

Reviews of Zoro Select #L21520.200.0045

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.