Shop Alternate Products
This Product is Discontinued
Zoro Select
Double-End Threaded Stud, M22-2.5mm Thread to M22-2.5mm Thread, 98 mm, Steel, Plain, 50 PK (Discontinued)
Mfr # L21520.220.0070
Zoro # G1605112
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Coverage Partially
- Thread Size A M22-2.5mm
- Thread Size B M22-2.5mm
- Thread Length A 28 mm
- Thread Length B 50 mm